Zoro Homepage

Antifatigue Mat, 75 ft. L x 2 ft. W, Gray

  • Mfr # WBR0024GP-75

  • Zoro # G5777348


product price: $816.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Length
75 ft.
Width
2 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBR0024GP-75
Zoro #
G5777348
UPC #
-
Country of Origin
United States

Dimensions

Length
75 ft.
Width
2 ft.

Details

Item
Antifatigue Mat
Color
Gray

Description

Antifatigue Comfort Mat,2ft.x75ft.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.