
Antifatigue Mat, 75' L x 3' W, 9/16" Thickness, Rubber, Black
Mfr # WKR3836BK-75
Zoro # G611224892
product price: $2,838.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Color
Black
Thickness
9/16"
Surface Material
Rubber
Surface Texture
V Groove
Type
Workers-Delight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WKR3836BK-75
Zoro #
G611224892
UPC #
23244323261
Country of Origin
United States
Dimensions
Length
75'
Width
3'
Thickness
9/16"
Details
Item
Antifatigue Mat
Color
Black
Surface Material
Rubber
Surface Texture
V Groove
Type
Workers-Delight
Description
- •Workers-Delight Corrugated rubber surface offers directional traction for increased safety and easier maintenance. Now with our patented Zedlan foam, this anti-fatigue mat provides 50 percent more comfort than traditional mats. Provides a combination of anti-fatigue and slip resistance for areas that require high performance.
- •V-groove rubber top surface enhances slip-resistance and increased chemical-resistance
- •Textured surface improves traction in dry areas
- •Highly energized Zedlan Foam base provides excellent anti-fatigue relief
- •The new slip-resistant coating on the underside of mat ensures steadiness and control on smooth surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.