Zoro Homepage

Antifatigue Mat, 75' L x 4' W, 9/16" Thickness, Black

  • Mfr # WKR3848BK-75

  • Zoro # G211224971


product price: $3,784.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Thickness
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKR3848BK-75
Zoro #
G211224971
UPC #
023244323285
Country of Origin
United States

Dimensions

Length
75'
Width
4'
Thickness
9/16"

Details

Item
Antifatigue Mat
Color
Black

Description

  • •Workers-Delight Corrugated rubber surface offers directional traction for increased safety and easier maintenance. Now with our patented Zedlan foam, this anti-fatigue mat provides 50 percent more comfort than traditional mats. Provides a combination of anti-fatigue and slip resistance for areas that require high performance.
  • •V-groove rubber top surface enhances slip-resistance and increased chemical-resistance
  • •Textured surface improves traction in dry areas
  • •Highly energized Zedlan Foam base provides excellent anti-fatigue relief
  • •The new slip-resistant coating on the underside of mat ensures steadiness and control on smooth surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.