Antifatigue Mat, 75' L x 4' W, 9/16" Thickness, PVC, Gray

  • Mfr # WDR3848GY-75

  • Zoro # G011224621


product price: $2,228.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Thickness
9/16"
Surface Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDR3848GY-75
Zoro #
G011224621
UPC #
23244180819
Country of Origin
United States

Dimensions

Length
75'
Width
4'
Thickness
9/16"

Details

Item
Antifatigue Mat
Color
Gray
Surface Material
PVC

Description

  • •With its incomparable durability and comfort, Workers-Delight Deck Plate is by far the best investment for a safer environment. Highly energized Zedlan sponge combines softness and resilience for exceptional relief. The diamond pattern vinyl surface is durable and increases the productive life of the mat. Custom fabrication available designed to fit your workspace needs.
  • •Deck plate surface fused to Zedlan foam with 3x's more bounce
  • •Exclusive Fusion technology bonds the layers to reduce the possibility of product separation
  • •Durable slip-resistant surface tolerates cart traffic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products