Zoro Homepage

Antifatigue Mat, Rubber, Raised Rib, Black

  • Mfr # WSTF35BK

  • Zoro # G403679763


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Surface Material
Rubber
Mat Surface Pattern
Raised Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSTF35BK
Zoro #
G403679763
UPC #
-
Country of Origin
China

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Raised Rib

Description

Increases the comfort and safety standards at the workplace. Raised-rib design maintains superior traction in wet and dry conditions. The square edges provide drainage and durability ideal for foodservice environments. Heavy-duty rubber construction allows easy drain-through of liquids and debris.

Features
  • Product Type - Mats-Anti-Fatigue Mat.
  • Mat Type - Anti-Fatigue Mat.
  • Application - Indoor.
  • General Purpose.
  • Surface - Rubber.
  • Material - Rubber.
  • Color - Black.
  • Backing Material - Rubber.
  • Shape - Rectangular.
  • Increases the comfort and safety standards at the workplace.
  • Raised-rib design maintains traction in wet and dry conditions.
  • Square edges provide drainage and durability.
  • Heavy-duty rubber allows easy drain-through of liquids and debris.
  • Thickness - 0.88 in.
  • Length - 60 in.
  • Width - 36 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.