This item is Discontinued.

Crown Matting Technologies Black Static Dissipative Runner 7/8" Thick AZR7836BK

Black Static Dissipative Runner 7/8" Thick (Discontinued)

  • Mfr # AZR7836BK
  • Zoro # G2118098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZR7836BK
Zoro #
G2118098
UPC #
023244264304
Country of Origin
Unknown

Dimensions

Thickness
7/8"

Details

Antimicrobial
No
Mat Surface Pattern
Grit
Edges
Beveled
Brake Fluid Resistant
Yes
Backing Material
Foam
Antifatigue
Yes
Item
Static Dissipative Runner
Oil Resistant
No
Mat Electrical Resistance
Anti-Static
Color
Black
Fire Resistant/Fire Retardant
Fire Resistant
Flame Resistant/Fire Retardant
Flame Resistant

Description

Static Dissipative Runner, Antimicrobial No, Backing Material Foam, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.