Black Static Dissipative Runner 3/8" Thick (Discontinued)
- Mfr # CK83848BK
- Zoro # G2119918
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CK83848BK
Zoro #
G2119918
UPC #
023244909083
Country of Origin
Unknown
Dimensions
Thickness
3/8"
Details
Backing Material
Vinyl
Color
Black
Fire Resistant/Fire Retardant
Fire Resistant
Oil Resistant
No
Mat Electrical Resistance
Anti-Static
Item
Static Dissipative Runner
Mat Surface Pattern
Pebble
Antimicrobial
Yes
Brake Fluid Resistant
Yes
Flame Resistant/Fire Retardant
Flame Resistant
Description
Static Dissipative Runner, Antimicrobial Yes, Backing Material Vinyl, Color Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.