
Black 9/16" Thick, Vinyl surface
Mfr # CD 0035EB
Zoro # G011224461
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5'
Overall Width
3'
Color
Black
Thickness
9/16"
Material
Vinyl surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CD 0035EB
Zoro #
G011224461
UPC #
23244906532
Country of Origin
United States
Dimensions
Overall Length
5'
Overall Width
3'
Thickness
9/16"
Details
Color
Black
Material
Vinyl surface
Description
- •Electrically Conductive Deck Plate quickly drains static charge to protect components and equipment. Static dissipate surface ideal for the industrial environment. Deck plate top surface enhances traction. PVC foam backing allows good anti-fatigue relief while standing.
- •Resistivity of 106 ohms per square
- •Beveled edges for improved safety
- •Stock mats include a ground cord, which can be connected to an electrical outlet. It is recommended to use one cord per 10 feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.