Zoro Homepage
This item is Discontinued.
Crown Matting Technologies Black Static Dissipative Runner 3/8" Thick TS33848BK

Black Static Dissipative Runner 3/8" Thick (Discontinued)

  • Mfr # TS33848BK
  • Zoro # G7981709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS33848BK
Zoro #
G7981709
UPC #
023244573611
Country of Origin
United States

Dimensions

Thickness
3/8"

Details

Item
Static Dissipative Runner
Color
Black
Backing Material
PVC Foam
Mat Surface Pattern
Corrugated
Edges
beveled
Antimicrobial
No
Fire Resistant/Fire Retardant
Fire Resistant
Oil Resistant
No
Brake Fluid Resistant
Yes
Antifatigue
Yes
Mat Electrical Resistance
Anti-Static
Flame Resistant/Fire Retardant
Flame Resistant

Description

Static Dissipative Runner, Antimicrobial No, Backing Material PVC Foam, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.