Black with Yellow Border Static Dissipative Runner 9/16" Thick (Discontinued)
- Mfr # CDR0024YB-75
- Zoro # G2225800
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDR0024YB-75
Zoro #
G2225800
UPC #
023244854765
Country of Origin
Unknown
Dimensions
Thickness
9/16"
Details
Item
Static Dissipative Runner
Color
Black with Yellow Border
Mat Electrical Resistance
Anti-Static
Backing Material
PVC Foam
Antifatigue
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Brake Fluid Resistant
Yes
Oil Resistant
No
Antimicrobial
No
Edges
Beveled
Mat Surface Pattern
Diamond Plate
Fire Resistant/Fire Retardant
Fire Resistant
Cord Included
No
Flame Resistant/Fire Retardant
Flame Resistant
Description
Static Dissipative Runner, Antimicrobial No, Backing Material PVC Foam, Color Black with Yellow Border
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.