Zoro Homepage

Carpeted Entrance Mat, Charcoal, 4 ft W x 60 ft L

  • Mfr # DSR0048CH

  • Zoro # G5783340


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSR0048CH
Zoro #
G5783340
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
4 ft
Overall Length
60 ft
Size
4 ft x 60 ft

Details

Item
Carpeted Entrance Mat
Color
Charcoal

Description

Carpeted Entrance Mat,4ft.x60ft.,Char.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.