Zoro Homepage

Carpeted Entrance Mat, Walnut, 3 ft W x 5 ft L

  • Mfr # DS 0035WA

  • Zoro # G5783508


product price: $72.39
/ea

Key Features

Overall Width
3 ft
Overall Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS 0035WA
Zoro #
G5783508
UPC #
023244297463
Country of Origin
Canada

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft Walnut 0035WA ft

Details

Item
Carpeted Entrance Mat
Color
Walnut

Description

Carpeted Entrance Mat,3ft.x5ft.,Walnut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.