Zoro Homepage

Carpeted Entrance Mat, Walnut, 4 ft W x 10 ft L

  • Mfr # DS 0410WA

  • Zoro # G5783395


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS 0410WA
Zoro #
G5783395
UPC #
00023244297661
Country of Origin
Canada

Dimensions

Overall Width
4 ft
Overall Length
10 ft
Size
4 ft x 10 ft

Details

Item
Carpeted Entrance Mat
Color
Walnut

Description

Carpeted Entrance Mat,4ft.x10ft.,Walnut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.