Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpeted Scraper Mat, Brown, 3 ft W x 4 ft L

  • Mfr # FN 0034BR

  • Zoro # G5782975


product price: $54.39
/ea

Key Features

Overall Width
3 ft
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN 0034BR
Zoro #
G5782975
UPC #
00023244924369
Country of Origin
Canada

Dimensions

Overall Width
3 ft
Overall Length
4 ft
Size
3'x4'

Details

Item
Carpeted Scraper Mat
Color
Brown

Description

Carpeted Scraper Mat,3ft.x4ft.,Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.