Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpeted Scraper Mat, Brown, 4 ft W x 6 ft L

  • Mfr # FN 0046BR

  • Zoro # G5782869


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN 0046BR
Zoro #
G5782869
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
4 ft
Overall Length
6 ft
Size
4'x6'

Details

Item
Carpeted Scraper Mat
Color
Brown

Description

Carpeted Scraper Mat,4ft.x6ft.,Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.