Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpeted Scraper Mat, Gray, 6 ft W x 60 ft L

  • Mfr # FNR0072GY

  • Zoro # G5782695


product price: $1,384.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
6 ft
Overall Length
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNR0072GY
Zoro #
G5782695
UPC #
00023244924406
Country of Origin
Canada

Dimensions

Overall Width
6 ft
Overall Length
60 ft
Size
6 ft x 60 ft

Details

Item
Carpeted Scraper Mat
Color
Gray

Description

Carpeted Scraper Mat,6ft.x60ft.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.