Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpeted Scraper/Wiper Mat, 3 ft x 4 ft

  • Mfr # CN 0034FG

  • Zoro # G5781225


product price: $40.19
/ea

Key Features

Overall Width
3 ft
Overall Length
4 ft
Size
3 ft x 4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN 0034FG
Zoro #
G5781225
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
3 ft
Overall Length
4 ft
Size
3 ft x 4 ft

Details

Item
Carpeted Scraper/Wiper Mat

Description

Carpeted Scraper/Wiper Mat,3ft.x4ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.