Carpeted Scraper/Wiper Mat, Carpet, Black/Brown, 2' W x 3' L
Mfr # OE 0023BR
Zoro # G5782677
product price: $35.55
/eaKey Features
Overall Width
2'
Width
2 ft
Overall Length
3'
Length
3 ft
Surface Material
Carpet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OE 0023BR
Zoro #
G5782677
UPC #
023244305922
Country of Origin
Canada
Dimensions
Overall Width
2'
Width
2 ft
Overall Length
3'
Length
3 ft
Size
2 ft W x 3 ft L
Details
Item
Carpeted Scraper/Wiper Mat
Color
Black/Brown
Surface Material
Carpet
Description
Carpeted Scraper/Wiper Mat,2ft.x3ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.