Carpeted Scraper/Wiper Mat, Carpet, Black/Brown, 3' W x 5' L
Mfr # OE 0035BR
Zoro # G5782598
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Overall Width
3'
Width
3 ft
Overall Length
5'
Length
5 ft
Surface Material
Carpet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OE 0035BR
Zoro #
G5782598
UPC #
023244306080
Country of Origin
Canada
Dimensions
Overall Width
3'
Width
3 ft
Overall Length
5'
Length
5 ft
Size
3 ft W x 5 ft L
Details
Item
Carpeted Scraper/Wiper Mat
Color
Black/Brown
Surface Material
Carpet
Description
Carpeted Scraper/Wiper Mat,3ft.x5ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.