Carpeted Wiper Door Mat, Carpet, Blue, 2' W x 3' L
Mfr # WP 0023MB
Zoro # G5780489
product price: $25.45
/eaKey Features
Overall Width
2'
Width
2 ft
Overall Length
3'
Length
3 ft
Surface Material
Carpet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP 0023MB
Zoro #
G5780489
UPC #
-
Country of Origin
Canada
Dimensions
Overall Width
2'
Width
2 ft
Overall Length
3'
Length
3 ft
Size
2 ft W x 3 ft L
Details
Item
Carpeted Wiper Door Mat
Color
Blue
Surface Material
Carpet
Description
Carpeted Wiper Door Mat,2ft.x3ft.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.