Carpeted Wiper Door Mat, Carpet, Blue, 4' W x 6' L
Mfr # WP 0046MB
Zoro # G5780175
product price: $92.85
/ea
Free Shipping & Returns
Key Features
Overall Width
4'
Width
4 ft
Overall Length
6'
Length
6 ft
Surface Material
Carpet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP 0046MB
Zoro #
G5780175
UPC #
00023244580398
Country of Origin
Canada
Dimensions
Overall Width
4'
Width
4 ft
Overall Length
6'
Length
6 ft
Size
4 ft W x 6 ft L
Details
Item
Carpeted Wiper Door Mat
Color
Blue
Surface Material
Carpet
Description
Carpeted Wiper Door Mat,4ft.x6ft.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.