Carpeted Wiper Door Mat, Carpet, Brown, 6' W x 60' L
Mfr # WPR0072PB
Zoro # G5779831
product price: $1,156.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6'
Width
6 ft
Overall Length
60'
Length
60 ft
Surface Material
Carpet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WPR0072PB
Zoro #
G5779831
UPC #
-
Country of Origin
Canada
Dimensions
Overall Width
6'
Width
6 ft
Overall Length
60'
Length
60 ft
Size
6 ft W x 60 ft L
Details
Item
Carpeted Wiper Door Mat
Color
Brown
Surface Material
Carpet
Description
Carpeted Wiper Door Mat,6ft.x60ft.,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.