Carpeted Wiper Door Mat, Carpet, Green, 3' W x 60' L
Mfr # WPR0036EG
Zoro # G5780026
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3'
Width
3 ft
Overall Length
60'
Length
60 ft
Surface Material
Carpet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WPR0036EG
Zoro #
G5780026
UPC #
23244928602
Country of Origin
Canada
Dimensions
Overall Width
3'
Width
3 ft
Overall Length
60'
Length
60 ft
Size
3 ft W x 60 ft L
Details
Item
Carpeted Wiper Door Mat
Color
Green
Surface Material
Carpet
Description
Carpeted Wiper Door Mat,3ft.x60ft.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.