Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpeted Wiper Mat, Red, 3' W x 10' L

  • Mfr # WP 0310CR

  • Zoro # G5780260


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3'
Overall Length
10'
Size
3 ft x 10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP 0310CR
Zoro #
G5780260
UPC #
00023244580930
Country of Origin
Canada

Dimensions

Overall Width
3'
Overall Length
10'
Size
3 ft x 10 ft

Details

Item
Carpeted Wiper Mat
Color
Red

Description

Carpeted Wiper Mat,3ft.x10ft.,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.