Zoro Homepage

Chair Mats Executive-Size General Purpose 46x60-in. Clear

  • Mfr # CM GPEXCL

  • Zoro # G011224355


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Thickness
1/4"
Material
PVC
Width
46"
Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM GPEXCL
Zoro #
G011224355
UPC #
23244855106
Country of Origin
United States

Dimensions

Thickness
1/4"
Width
46"
Length
60"

Details

Color
Clear
Material
PVC

Description

  • •Commercial-quality chair mats come in four types: General, Extra, Supreme, and Anti-static. Available in standard sizes, with or without studs. General: Carpet and padded carpet. Extra: For medium pile/padded carpet. Supreme: For thick pile/padded carpet. Anti-static: Option dispels static with a resistivity of 1011 ohms/sq.yd*. (*Please note: Rubber-soled shoes may act as insulators, causing the mat to function improperly.)
  • •This Commercial-quality mat allows desk chairs to move effortlessly
  • •Available in different models for all types of carpet and flooring and anti-static (1011 ohms per square) option
  • •Clear vinyl allows carpet design and color to show through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.