Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross-Over Wiper Mat, 0.31" Thick, Gray, 36 in W x 5 in L

  • Mfr # CS-0035GY

  • Zoro # G6431297


product price: $91.95
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Length
5 in
Color
Gray
Backing Material
Vinyl
Thickness
0.31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-0035GY
Zoro #
G6431297
UPC #
023244917729
Country of Origin
Canada

Dimensions

Overall Width
36 in
Overall Length
5 in
Size
3 ft x 5 ft
Thickness
0.31"

Details

Item
Cross-Over Wiper Mat
Color
Gray
Backing Material
Vinyl
Weight
13 lbs
Application
Indoor/Outdoor
Backing Type
Smooth
Backing Material and Surface Material
Olefin/Polypropylene
Mat Shape
Rectangular
Surface Application
Olefin/Ribbon Polypropylene
Surface Design
Wiper/Scraper

Description

Cross-Over Wiper Mat,3x5 ft.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.