This item is Discontinued.

Crown Matting Technologies Crown, Safewalk Heavy-Duty Anti-Fatigue Drainage Mat, General Purpose, 36 X 60, Black WSTF35BK

Crown, Safewalk Heavy-Duty Anti-Fatigue Drainage Mat, General Purpose, 36 X 60, Black (Discontinued)

  • Mfr # WSTF35BK
  • Zoro # G210805287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSTF35BK
Zoro #
G210805287
UPC #
23244931589
Country of Origin
Sri Lanka

Details

Item
Antifatigue Mat

Description

Increases the comfort and safety standards at the workplace. Raised-rib design maintains superior traction in wet and dry conditions. The square edges provide drainage and durability ideal for foodservice environments. Heavy-duty rubber construction allows easy drain-through of liquids and debris. Mat Type: Anti-Fatigue Mat; Application: Indoor; Width: 36in; Length: 60in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.