Disposable Tacky Mat with Frame, Polyethylene Film, 3.18mm Thick, 31 1/2 in W x 51 in L, Gray, 60
Mfr # WC 3151DG
Zoro # G0756800
product price:Â $319.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene Film
Overall Width
31 1/2 in
Antimicrobial
Yes
Mat Thickness
3.18mm
Mat Electrical Resistance
Electrical Properties Not Tested
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WC 3151DG
Zoro #
G0756800
UPC #
023244894495
Country of Origin
United States
Dimensions
Overall Width
31 1/2 in
Overall Length
51 in
Mat Thickness
3.18mm
Details
Item
Disposable Tacky Mat with Frame
Mat Color
Gray
Material
Polyethylene Film
Antimicrobial
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Adhesive
Acrylic
Oil Resistant
No
Sheets Remaining Indicator
Numbered
Flame Resistant/Fire Retardant
Not Fire Resistant or Retardant
Number of Sheets
60
Description
Disposable Tacky Mat with Frame, Mat Width 31 1/2 in, Mat Length 4 ft 4 in, Sheet Material Polyethylene Film, Adhesive Acrylic, Number of Sheets per Mat 60, Sheets Remaining Indicator Numbered, Overall Thickness 3.18 mm, Yes, No, Not Flame Resistant or Fire Retardant, Electrical Properties Not Tested, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.