Drainage Mat, Nitrile, Grit, 3 ft 3 in W x 6 ft 6 in L, Black
Mfr # XT0036RG
Zoro # G0756758
product price: $987.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
3 ft 3 in
Thickness
3/4 In
Surface Material
Nitrile
Mat Surface Pattern
Grit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT0036RG
Zoro #
G0756758
UPC #
023244303690
Country of Origin
United States
Dimensions
Length
6 ft 6 in
Width
3 ft 3 in
Thickness
3/4 In
Drainage Hole Diameter
1.000 in dia
Details
Item
Drainage Mat
Color
Black
Surface Material
Nitrile
Mat Surface Pattern
Grit
Backing Material
Nitrile
Mat Electrical Resistance
Non-Conductive
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Anti-Slip Surface
Yes
Brake Fluid Resistant
No
Welding Safe
No
Oil Resistant
Yes
Antimicrobial
No
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Drainage Hole Shape
Open Loop
Drainage Holes per sq ft
36
Antifatigue Material
Yes
Edge Style
Beveled
Ramp Material
No Ramp
Other Standards
Astm D1677
Description
Drainage Mat, Anti-Slip Surface Yes, Length 6 ft. 6 In., Width 3 ft. 3 In., Welding Safe No, Thickness 3/4 In., Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.