Zoro Homepage

Drainage Mat, Rubber, Drainage Holes, 3 ft. W x 5 ft. L, Black

  • Mfr # WS TF35BK

  • Zoro # G0756931


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
5 ft.
Width
3 ft.
Thickness
7/8"
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS TF35BK
Zoro #
G0756931
UPC #
023244931589
Country of Origin
Multiple

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
7/8"
Mat Thickness
7/8 in
Size of Drainage Holes
1.000 in dia
Mat Length
5 ft
Mat Width
3 ft
Drainage Hole Diameter
1.000 in dia

Details

Item
Drainage Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Backing Material
Rubber
Oil Resistant
No
Drainage Holes Per Sq. Ft.
64.0
Edges
Straight
Shape of Drainage Holes
Circle
Mat Ramp Material
No Ramp
Brake Fluid Resistant
No
Mat Color
Black
Welding Safe
No
Mat Shape
Rectangle
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Mat Backing Material
Rubber
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Surface Material
Rubber
Antifatigue
Yes
Mat Electrical Resistance
Anti-Static
Anti-Slip Surface
Yes
Drainage Holes per Sq. Ft.
64.0
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Antifatigue Material
Yes
Drainage Holes per sq ft
64
Drainage Hole Shape
Circle
Edge Style
Straight
Ramp Material
No Ramp
Shop By
Hot Buys

Description

Drainage Mat, Anti-Slip Surface Yes, Length 5 ft., Width 3 ft., Welding Safe No, Thickness 7/8 In., Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.