Drainage Mat, Vinyl, Grit, 3 ft 3 in W x 6 ft 6 in L, Black
Mfr # XT0036GB
Zoro # G0756749
product price: $1,043.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
3 ft 3 in
Thickness
3/4 In
Surface Material
Vinyl
Mat Surface Pattern
Grit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT0036GB
Zoro #
G0756749
UPC #
023244141414
Country of Origin
United States
Dimensions
Length
6 ft 6 in
Width
3 ft 3 in
Thickness
3/4 In
Drainage Hole Diameter
0.500 inL x 0.063 inW
Details
Item
Drainage Mat
Color
Black
Surface Material
Vinyl
Mat Surface Pattern
Grit
Backing Material
Nitrile
Brake Fluid Resistant
No
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Anti-Slip Surface
Yes
Welding Safe
No
Mat Electrical Resistance
Anti-Static
Oil Resistant
Yes
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Edge Style
Beveled
Drainage Hole Shape
Open Loop
Drainage Holes per sq ft
180
Antifatigue Material
Yes
Ramp Material
No Ramp
Description
Drainage Mat, Anti-Slip Surface Yes, Length 6 ft. 6 In., Width 3 ft. 3 In., Welding Safe No, Thickness 3/4 In., Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.