Zoro Homepage

Drainage Mat, Vinyl, Grit, 3 ft. W x 40 ft. L, Black

  • Mfr # DTHU34RB

  • Zoro # G0756590


product price: $1,285.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Color
Black
Thickness
1/2"
Surface Material
Vinyl
Mat Surface Pattern
Grit
Backing Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTHU34RB
Zoro #
G0756590
UPC #
023244108929
Country of Origin
Japan

Dimensions

Length
40 ft.
Width
3 ft.
Thickness
1/2"
Size of Drainage Holes
0.800 in dia
Mat Width
3 ft
Mat Thickness
1/2 in
Mat Length
40 ft
Drainage Hole Diameter
0.800 in dia

Description

Drainage Mat, Anti-Slip Surface Yes, Length 40 ft., Width 3 ft., Welding Safe No, Thickness 1/2 In., Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.