Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy Carpet Mat, Blue, 3' W x 60' L

  • Mfr # GSR0036MB

  • Zoro # G5778748


product price: $403.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
3'
Overall Length
60'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSR0036MB
Zoro #
G5778748
UPC #
23244536319
Country of Origin
Canada

Dimensions

Overall Width
3'
Overall Length
60'
Size
3 ft W x 60 ft L

Details

Item
Economy Carpet Mat
Color
Blue

Description

Economy Carpet Mat,3ft.x60ft.,Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.