Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy Carpet Mat, Blue, 6' W x 60' L

  • Mfr # GSR0072MB

  • Zoro # G5778580


product price: $968.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Width
6'
Overall Length
60'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSR0072MB
Zoro #
G5778580
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
6'
Overall Length
60'
Size
6 ft W x 60 ft L

Details

Item
Economy Carpet Mat
Color
Blue

Description

Economy Carpet Mat,6ft.x60ft.,Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.