Zoro Homepage

Economy Carpet Mat, Green, 3' W x 5' L

  • Mfr # GS 0035EG

  • Zoro # G5779037


product price: $47.35
/ea

Key Features

Overall Width
3'
Overall Length
5'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS 0035EG
Zoro #
G5779037
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
3'
Overall Length
5'
Size
3 ft W x 5 ft L

Details

Item
Economy Carpet Mat
Color
Green

Description

Economy Carpet Mat,3ft.x5ft.,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.