Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mat, 0.38" Thick, Gray, 36 in W x 120 in L

  • Mfr # NR 0310GY

  • Zoro # G6430980


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Length
120 in
Backing Material
Vinyl
Thickness
0.38"
Weight
19 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR 0310GY
Zoro #
G6430980
UPC #
023244553774
Country of Origin
Canada

Dimensions

Overall Width
36 in
Overall Length
120 in
Size
36 in x 120 in
Thickness
0.38"

Details

Item
Floor Mat
Color
Gray
Backing Material
Vinyl
Weight
19 lbs
Application
Indoor
Backing Type
Non-Skid
Backing Material and Surface Material
Polypropylene
Mat Shape
Rectangular
Surface Application
Ribbed
Surface Design
Wiper/Scraper

Description

Mat,Needle-Rib,36 x 120 In.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.