Zoro Homepage

Floor Mat, 0.5" Thick, Charcoal, 36 in W x 10 in L

  • Mfr # DS 0310CH

  • Zoro # G6431227


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Length
10 in
Color
Charcoal
Backing Material
Vinyl
Thickness
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS 0310CH
Zoro #
G6431227
UPC #
023244297531
Country of Origin
Canada

Dimensions

Overall Width
36 in
Overall Length
10 in
Size
3 ft x 10 ft
Thickness
0.5"

Details

Item
Floor Mat
Color
Charcoal
Backing Material
Vinyl
Weight
26 lbs
Application
Indoor
Backing Material and Surface Material
Microfiber/Olefin
Mat Shape
Rectangular
Surface Design
Wiper Mat

Description

Mat,Dust-Star,Microfiber,3x10ft,Charcoal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.