Zoro Homepage

Floor Mat, Black, 36" W, 60" L

  • Mfr # CRO WSTF35 BLA

  • Zoro # G4570767


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Color
Black
Thickness
0.88 in
Length
60"
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRO WSTF35 BLA
Zoro #
G4570767
UPC #
023244931589
Country of Origin
Sri Lanka

Dimensions

Thickness
0.88 in
Length
60"
Width
36"

Details

Item
Floor Mat
Shape
Rectangular
Color
Black
Material
Rubber
Mat Backing Material
Rubber

Description

Mat,Heavy Duty,36 In. x 60 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.