Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Anti-Static Carpet Mat 4 ft. W x 10 ft. L

  • Mfr # SP 0410PE

  • Zoro # G5778510


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP 0410PE
Zoro #
G5778510
UPC #
23244156920
Country of Origin
Canada

Dimensions

Overall Length
10 ft.
Overall Width
4 ft.

Details

Item
Anti-Static Carpet Mat
Color
Gray

Description

Anti-Static Carpet Mat,4ft.x10ft.,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.