Gray Static Dissipative Mat, 5/8 in Thick
Mfr # SP 0310PE
Zoro # G7981611
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft.
Overall Width
3 ft.
Color
Gray
Thickness
5/8 in
Cord Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP 0310PE
Zoro #
G7981611
UPC #
023244156913
Country of Origin
Canada
Dimensions
Overall Length
10 ft.
Overall Width
3 ft.
Thickness
5/8 in
Details
Item
Static Dissipative Mat
Color
Gray
Cord Included
No
Mat Surface Pattern
Tufted
Edges
Straight edge
Fire Resistant/Fire Retardant
Fire Resistant
Brake Fluid Resistant
No
Antimicrobial
No
Mat Electrical Resistance
Anti-Static
Oil Resistant
No
Antifatigue
No
Backing Material
Vinyl
Flame Resistant/Fire Retardant
Flame Resistant
Description
Static Dissipative Mat, Anti-Static, Mat Length 10 ft, Mat Width 3 ft, Mat Thickness 5/8 in, Mat Color Gray, Includes Cord No, Flame Resistant, Mat Surface Pattern Tufted, No, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.