Gray Static Dissipative Mat, 5/8 in Thick
Mfr # WD1223GY
Zoro # G7980415
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 ft.
Color
Gray
Thickness
5/8 in
Mat Surface Pattern
Diamond Plate
Fire Resistant/Fire Retardant
Fire Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WD1223GY
Zoro #
G7980415
UPC #
023244162761
Country of Origin
United States
Dimensions
Overall Length
3 ft.
Overall Width
2 ft.
Thickness
5/8 in
Details
Item
Static Dissipative Mat
Color
Gray
Mat Surface Pattern
Diamond Plate
Fire Resistant/Fire Retardant
Fire Resistant
Mat Electrical Resistance
Anti-Static
Edges
beveled
Oil Resistant
No
Antimicrobial
No
Brake Fluid Resistant
Yes
Backing Material
Zedlan foam
Antifatigue
Yes
Cord Included
No
Flame Resistant/Fire Retardant
Flame Resistant
Description
Static Dissipative Mat, Anti-Static, Mat Length 3 ft, Mat Width 24 In., Mat Thickness 5/8 in, Mat Color Gray, Includes Cord No, Flame Resistant, Mat Surface Pattern Diamond Plate, No, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.