Zoro Homepage

Gray Static Dissipative Runner, 5/8 in Thick

  • Mfr # WD1232GY

  • Zoro # G7980205


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft.
Color
Gray
Cord Included
No
Fire Resistant/Fire Retardant
Fire Resistant
Mat Electrical Resistance
Anti-Static
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1232GY
Zoro #
G7980205
UPC #
023244185142
Country of Origin
United States

Dimensions

Overall Length
12 ft.
Overall Width
3 ft.
Thickness
5/8 in

Details

Item
Static Dissipative Runner
Color
Gray
Cord Included
No
Fire Resistant/Fire Retardant
Fire Resistant
Mat Electrical Resistance
Anti-Static
Brake Fluid Resistant
Yes
Antifatigue
Yes
Antimicrobial
No
Edges
beveled
Oil Resistant
No
Mat Surface Pattern
Diamond Plate
Backing Material
Zedlan foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Static Dissipative Runner, Anti-Static, Mat Length 12 ft, Mat Width 3 ft, Mat Thickness 5/8 in, Mat Color Gray, Includes Cord No, Flame Resistant, Mat Surface Pattern Diamond Plate, No, No, Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.