Heavy Duty Carpet Mat, Carpet, Blue/Gray, 4' W x 60' L

  • Mfr # MNR0048BY

  • Zoro # G5784506


product price:  $1,384.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
4'
Width
4 ft
Overall Length
60'
Length
60 ft
Surface Material
Carpet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNR0048BY
Zoro #
G5784506
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
4'
Width
4 ft
Overall Length
60'
Length
60 ft
Size
4 ft W x 60 ft L

Details

Item
Heavy Duty Carpet Mat
Color
Blue/Gray
Surface Material
Carpet

Description

HeavyDuty Carpet Mat,4ft.x60ft.,BlueGray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.