Zoro Homepage

Heavy Duty Carpet Mat, Carpet, Brown, 4' W x 6' L

  • Mfr # MN 0046DB

  • Zoro # G5784619


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4'
Width
4 ft
Overall Length
6'
Length
6 ft
Surface Material
Carpet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN 0046DB
Zoro #
G5784619
UPC #
023244307223
Country of Origin
Canada

Dimensions

Overall Width
4'
Width
4 ft
Overall Length
6'
Length
6 ft
Size
4 ft W x 6 ft L

Details

Item
Heavy Duty Carpet Mat
Color
Brown
Surface Material
Carpet

Description

Heavy Duty Carpet Mat,4ft.x6ft.,Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.