Zoro Homepage

Heavy-Duty Mat, Black/Yellow, 28 in W x 40 in L

  • Mfr # WS 4E26YE

  • Zoro # G5776596


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Width
28 in
Overall Length
40 in
Color
Black/Yellow
Backing Material and Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS 4E26YE
Zoro #
G5776596
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
28 in
Overall Length
40 in
Size
28 in x 40 in

Details

Item
Heavy-Duty Mat
Color
Black/Yellow
Backing Material and Surface Material
Rubber

Description

Heavy-Duty Rubber Mat,28 In.x40 In.,Bl/Yl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.