Interlocking Antifatigue Mat, Vinyl, 3 ft 3 in W x 6 ft 6 in L, 3/4 in Thick

  • Mfr # XT0036SB

  • Zoro # G0756773


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
6 ft 6 in
Overall Width
3 ft 3 in
Material
Vinyl
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT0036SB
Zoro #
G0756773
UPC #
023244141322
Country of Origin
United States

Dimensions

Overall Length
6 ft 6 in
Overall Width
3 ft 3 in
Thickness
3/4 in

Details

Item
Interlocking Antifatigue Mat
Color
Black
Material
Vinyl
Surface Design
Diamond Plate
Backing Material
Nitrile
Weight
46.9 lb.
Interlocking Mat Edges
(4) Beveled
Brake Fluid Resistant
Yes
Antimicrobial
No
Mat Shape
Rectangle
Antifatigue
Yes
Oil Resistant
Yes
Mat Electrical Resistance
Anti-Static
Edges
beveled
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Surface Material
Vinyl

Description

Interlocking Antifatigue Mat, Width 3 ft. 3 In., Thickness 3/4 In., Length 6 ft. 6 In., Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.