Zoro Homepage

Interlocking Drainage Mat, Nitrile, 3 ft. 3" W x 3/4" Thick

  • Mfr # XT0036DB

  • Zoro # G0756697


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
3 ft. 3"
Material
Nitrile
Thickness
3/4"
Surface Design
Drainage Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT0036DB
Zoro #
G0756697
UPC #
023244141384
Country of Origin
United States

Dimensions

Overall Width
3 ft. 3"
Thickness
3/4"
Length
6 ft. 6"

Details

Item
Interlocking Drainage Mat
Color
Black
Material
Nitrile
Surface Design
Drainage Holes
Anti-Slip Surface
Yes
Backing Material
Nitrile
Standards
ASTM D1677
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Shape of Drainage Holes
Circle
Matting Series Compatibility
776 Ergo X-Treme Drain-Through
Mat Ramp Material
Nitrile
Edges
(4) Interlocking
Oil Resistant
Yes
Mat Electrical Resistance
Anti-Static
Brake Fluid Resistant
Yes
Mat Shape
Rectangle
Drainage Holes Per Sq. Ft.
180.0
Antifatigue
Yes
Matting Series Compatability
776 Ergo X-Treme Drain-Through
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Surface Material
Nitrile

Description

Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 3 ft. 3 In., Thickness 3/4 In., Length 6 ft. 6 In., Matting Series Compatibility 776 Ergo X-Treme Drain-Through, Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.