Interlocking Drainage Mat, Nitrile, 3 ft. 3" W x 3/4" Thick
Mfr # XT0039DB
Zoro # G0756633
product price: $1,149.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Width
3 ft. 3"
Material
Nitrile
Thickness
3/4"
Surface Design
Drainage Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT0039DB
Zoro #
G0756633
UPC #
023244141391
Country of Origin
United States
Dimensions
Overall Width
3 ft. 3"
Thickness
3/4"
Length
9 ft. 6"
Description
Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 3 ft. 3 In., Thickness 3/4 In., Length 9 ft. 6 In., Matting Series Compatibility 776 Ergo X-Treme Drain-Through, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.