Zoro Homepage

Mats, Polypropylene, 0.38" Thick, Gray, 48" W x 72" L

  • Mfr # NR 0046GY

  • Zoro # G908996211


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48"
Overall Length
72"
Size
48 in x 72 in
Color
Gray
Backing Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR 0046GY
Zoro #
G908996211
UPC #
23244553583
Country of Origin
Canada

Dimensions

Overall Width
48"
Overall Length
72"
Size
48 in x 72 in
Thickness
0.38"

Details

Item
Mats
Color
Gray
Backing Material
Vinyl
Surface Material
Polypropylene
Edge Style
Rectangular
Application
Indoor
Surface Application
Ribbed
Mat Type
Wiper/Scraper Mat

Description

Keep those unwanted guestsdirt and moistureoff the invite list by using Needle-Rib wiper/scraper mats. Rugged grooves and ribbed polypropylene needle fibers trap and hide dirt before it enters your building or office. Beveled edges reduce the risk of tripping, while a vinyl backing helps keep mat in place. Wear-resistant, color-fast design for light- to medium-traffic areas. For indoor use. Total Confidence Warranty.


  • • Protects carpets and floors.
  • • Rugged grooves and ribbed polypropylene needle fibers.
  • • Beveled edges and vinyl backing.
  • • Wear-resistant, color-fast design.
  • • For indoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.