
Medium Duty Scraper Mat, Extruded PVC, 1/2" Thick, Brown/Caramel, 3' W x 5' L
Mfr # DX MB35BC
Zoro # G111224545
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3'
Overall Length
5'
Size
3'x5'
Color
Brown/Caramel
Surface Material
Extruded PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX MB35BC
Zoro #
G111224545
UPC #
23244209916
Country of Origin
Japan
Dimensions
Overall Width
3'
Overall Length
5'
Size
3'x5'
Thickness
1/2"
Details
Item
Medium Duty Scraper Mat
Color
Brown/Caramel
Surface Material
Extruded PVC
Description
- •Attractive and efficient, Diamond-Deluxe Duet outclasses all similar scrapers in the market. Diamond surface aids in increasing scraping performance and channeling liquid away from the mat.
- •Effective scraper mat that removes wet and dry soils at the door
- •Beautiful two-tone vinyl loop mat provides a stylish, yet effective scraper mat
- •Distinctive embossed diamond pattern hides debris beneath the loops
- •Available without backing to facilitate the flow of water (ideal for locker rooms, pools, spas etc.)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.